Series T100 HSS Taper Shank Drills - Metric
0
1

Series T100 HSS Taper Shank Drills - Metric


£3.99 Inc VAT (20%)
Up to 20% off

See all variants from £3.99

Description

Series T100 HSS taper shank drills are designed to drill steels with a tensile strength up to 1.000 N/mm2 as well as cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.

Features and Benefits
• HSS for excellent tool durability
• Oxidised finish for excellent heat and wear resistance
• Designed to drill steels with a tensile strength up to 1.000 N/mm2

Standards
• Manufacturing Standard: DIN 345

See full description

Feature Attributes

Cutting Direction:
Right Hand
Point Angle:
118 °
Drill Diameter Tolerance:
H8
Shank Diameter Tolerance:
DIN 228
Coolant Delivery:
External
Point Type:
Thinned Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome