Non-Sterile Handles
0
1

Non-Sterile Handles


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Available in a No.3 and 4 style, these non-sterile nickel alloy handles possess a textured body and are suited for use with an accompanying blade (purchased separately) for versatile cutting. Suited primarily for precision use in modelling and craft work, the product can be used by both left and right-handed users.

Features and Benefits
• Textured body bolsters grip when using to allow for precise and intricate use
• Nickel alloy construction is durable and robust even with extensive use
• Available in two styles to suit your desired blade
• Ambidextrous design makes the product suited for both left and right handed users for versatility

Typical Applications
• Graphic Design
• Crafts
• Small or Minor Surgery
• Warehousing
• Retail

Notes
• Product is supplied in a non-sterile state. In order to complete small, minor surgeries, the product will need to be sanitised first
• Blade not included, handle only

See full description

Feature Attributes

Hand Preference:
Neutral
Type:
Knife Handle
Compatible Materials:
Paper,Cardboard,Shrink Wrap/Stretch Film,Rubber,Plastic,Adhesive Tape
Handle Colour:
Silver
Handle Material:
Nickel Alloy
Blade Material:
Blade Not Included
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome