CC301D - 10.8 CXT Tile Cutter - 85mm

CC301D - 10.8 CXT Tile Cutter - 85mm


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

CC301
The Makita cordless tile cutter equipped with a diamond blade, nickel plated base which protects the steel from corrosion, multi-contact terminals to ensure stable contact even under extreme work vibration conditions, 500ml water tank and tap to control the flow of water used to cool the blade.

User Benefits:
• Slide type Li-ion battery
• Ergonomically designed handle
• On-tool storage for hex wrench.
• Bevel cuts up to 45 degrees
• Large easy-fill water supply bottle
• High power
• Designed for cutting glass and ceramic tile
• Lock-off button for safe operation

See full description

Feature Attributes

Model Number:
CC301D
Capacity:
0° - 25.5mm,45° - 16.5mm
Overall Length:
313 mm
Weight:
1.8 kg
Tank Capacity:
500 ml
Battery Type:
Lithium-Ion
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome