CCMT Turning Inserts Grade  QX5030

CCMT Turning Inserts Grade QX5030


Select
£6.59 Inc VAT (20%)


See all variants from £6.59

Description

CCMT Turning Inserts

80° Rhombic Insert

Insert Grade QX5030
(ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.


Chip Breaker: PM. Application: Med Cut.

See full description

Feature Attributes

Insert Style:
CCMT
ISO Category Grade:
P,M
Chipbreaker:
PM
Finish/Coating:
MT-TiCN-Al2O3-TiN
Clearance Angle:
7 °
Corner Radius:
0.4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome