ErgoStrip Universal Stripping Tool

ErgoStrip Universal Stripping Tool


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

The Knipex ErgoStrip® Universal Stripping Tool is used for the fast and precise dismantling and stripping of all common round and damp-proof installation cables (e.g. NYM cable 3 x 1.5mm² up to 5 x 2.5mm²), data cable (e.g. twisted pair) and coax cable. The innovative ergonomic pistol grip is designed for easy cutting, stripping and longitudinal cutting of the sheath. The conical slimmed down tool ends give better access in confined areas and there is a stripping device for cross-sections 0.2, 0.3, 0.8, 1.5, 2.5 and 4mm². It offers simplified insertion of single wires for stripping using location ridges, easy insertion of coax and data cable thanks to spring opening aid. Its multi-component design with a soft plastic zone allows for comfortable use and a secure grip. The housing is made from stable glass fibre reinforced plastic. Specification: Wire Stripping Capacity:- Round Cable: 8-13mmConductors & Stands: 0.2-4.0mmData Cable: CAT 5-7, Twisted Pair (UTP/STP)Coax Cable: 4.8-7.5mmOverall Length: 135mmWeight: 95g

Feature Attributes

Plier Type:
Stripping Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome