Protective Curtains 1.4m Transparent

Protective Curtains 1.4m Transparent


£92.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £92.99

Description

Standard sized curtains provided with 50 mm welded seam all around and with snap-fasteners on both sides for joining to obtain total desired width. Supplied with reinforced holes in the upper edge and steel suspension rings. All standard curtains are
made of pliable self extinguishing PVC material with flash point 320- 390ºC. Width: 1400 mm, Thickness: 0.40-0.50 mm. The Nederman yellow and clear transparent curtains are used for glare, splatter, grinding, dust etc. but are not suitable for welding. .

Feature Attributes

Material Thickness:
0.40-0.50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome