1. Abrasives/
  2. Sanding Abrasives/
  3. Abrasive Rolls & Strips
1919 Siawood+ - Siafast Strips

1919 Siawood+ - Siafast Strips


Select
See all variants from
£15.99Inc VAT (20%)

See all variants from £15.99

Description

As a universal all-round product, 1919 siawood + with its outstanding properties in wood and lacquer applications meets the highest demands of the woodworking industry and trade.

General Information
Product Type: Coated abrasives
Main Industries: Furniture Production, Building Interior

Benefits for Interior Work
-Premium product for the highest quality demands in stationary wood sanding
- Minimal clogging thanks to modern coating technology
- Outstanding performance and long life
- Very high abrasive performance with a good finish
- Backing with very high stability and rigidity
- Lower grinding costs due to longer lifetime

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Hole Pattern:
Without Holes
Series:
1919 siawood +
Product Type:
Coated Abrasives
Colour on grit side:
Maroon-Brown
Hole pattern:
Without Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome