50MM X 50M Coil Economy Emery Grade 2.5 (P50)
0
1
2
3

50MM X 50M Coil Economy Emery Grade 2.5 (P50)

Order Code: ZT1032008X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

Roll size: (W)50mm x (L)50 Metres. Available in several grades.

Specifications for 50MM X 50M Coil Economy Emery Grade 2.5 (P50)
  • Overall Width
    50mm
  • Grit
    P50
  • Overall Length
    50m
  • Abrasive Material
    Aluminium Oxide
  • Width
    50mm
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome