1. Abrasives/
  2. Sanding Abrasives/
  3. Abrasive Rolls & Strips
Aluminium Oxide Cloth Rolls
0
1

Aluminium Oxide Cloth Rolls


4 Variants From
£5.29

Inc VAT (20%)

See 4 Product Variants
£5.29

Description

25mm x 46m Rolls.
Senator Aluminium Oxide 'X weight' cloth rolls are an extra durable abrasive that delivers a consistent finish, ideal for maintenance and general workshop applications. Available in 46 metre rolls that allow you to cut them to the length you require suitable for hand or machine use.

Feature Attributes

Overall Length:

46 m

Overall Width:

25 mm

Width:

25 mm

Length:

46 m

Abrasive Material:

Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome