Aluminium Oxide Cloth Rolls

Aluminium Oxide Cloth Rolls


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

RB 346 J-Flex 25mm x 50m Rolls.
Highly flexible aluminium oxide abrasive cloth with high strength bonding system prevents a premature abrasive grain shedding. Has improved abrasive life. Suitable for grinding of brass, tool steel, zinc castings, aluminium alloys, stainless steel.

Feature Attributes

Overall Length:
50 m
Overall Width:
25 mm
Backing Material:
Cloth J Weight
Abrasive Material:
Aluminium Oxide
Series:
RB346
Width:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome