1. Abrasives/
  2. Sanding Abrasives/
  3. Abrasive Rolls & Strips
RB 346 J-flex Rolls

RB 346 J-flex Rolls


2 Variants From
£22.99

Inc VAT (20%)

See 2 Product Variants
£22.99

Description

A flexible aluminium oxide cloth superior to standard emery blue twill cloth in cut and performance. For machine and hand use on all metals. Ideal for maintenance and repair operations.

Notes
• Grit range - P40 - P400, P600
• Coating - Closed

Applications
• Profile grinding with belts on automatic and off-hand machines with manual work piece transportation
• Grinding brass, tool steel, zinc castings, aluminum alloys, and stainless steel

See full description

Feature Attributes

Backing Material:

Cloth J Weight

Bonding:

Resin

Abrasive Material:

Aluminium Oxide

Series:

RB346

Width:

25 mm

Length:

50 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome