1. Abrasives/
  2. Sanding Abrasives/
  3. Abrasive Rolls & Strips
Silicon Carbide Finishing Roll

Silicon Carbide Finishing Roll


3 Variants From
£7.39

Inc VAT (20%)

Up to 5% off
See 3 Product Variants
£7.39

Description

Faithfull Silicon Carbide Finishing Rolls are manufactured using an extremely sharp abrasive on a flexible B-weight paper. A special coating of zinc stearate to lubricate the surface whilst sanding. Used for achieving a fine or a supreme finish between coats of varnish and paint. 115mm wide rolls can be used on half sheet sanders when cut to the appropriate length.

Feature Attributes

Overall Length:

5 m

Length:

5 m

Width:

115 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome