DT3014-QZ 1/4 Sheet P100 (Pk-25)

DT3014-QZ 1/4 Sheet P100 (Pk-25)

Order Code: ZT1032609X

£8.99 Inc VAT (20%)


Description

Ultra-efficient, Class-leading 1/4 Sanding Sheets from Dewalt are able to fit most machines.

Features and Benefits
• Coarse 8 hole grade 100G
• 1/4 sanding sheets
• Fits DeWalt, Bosch, Makita, Ryobi and Skil
• Size: 115 x 140mm
• Pack of 25.

See full description
Specifications for DT3014-QZ 1/4 Sheet P100 (Pk-25)
  • Overall Width
    115mm
  • Abrasive Material
    General Purpose
  • MFR Part No.
    DT3014-QZ
  • Overall Length
    140mm
  • Grade
    Coarse
  • Type
    Coated Sheet Pack
  • Length
    140mm
  • Number of Pieces
    25
  • Grit
    P100
  • Width
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome