1. Abrasives/
  2. Sanding Abrasives/
  3. Adhesive Backed Discs & Sheets
Abrasives Sanding Discs
0
1

Abrasives Sanding Discs


3 Variants From
£0.36

Inc VAT (20%)

See 3 Product Variants
£0.36

Description

Sia Abrasives - 7900 SiaNet Sanding Discs.
Net-backed abrasive sanding discs with minimal clogging, high removal rate and high tear resistance. No dependence on hole system. Ideal sanding down coatings and impurities, sanding out unevenness at the edges of repaired surfaces and for fine sanding.

Grit type: Blue-fired aluminium oxide /white aluminium oxide.
Grit range: P80 - P400.
Backing: Knitted fabric.
Coating: Electrostatic.
Bonding: Resin over resin.

Applications:
• Keying paints, lacquers, bodyfillers, primer fillers and plastics
• Intermediate lacquer sanding
• Fine sanding surfaces and edges
• Preparation for polishing on high-gloss surfaces
• Sanding off coatings and impurities
• Keying primers
• Fine sanding solid wood, veneers, solid surface materials, priming foil, plaster and plasterboard
• Intermediate sanding of varnishes

See full description

Feature Attributes

Abrasive Material:

Aluminium Oxide

Product Type:

Abrasive Discs

Vacuum Hole Design:

No Holes

Size:

125 mm

Backing Material:

Fabric

Colour:

White

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome