Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bushings
Reducing Bushings
Bench Grinding Wheel Bore Reducing Bush Set, 1", 3/4", 5/8" and 1/2".
By York
3 Reviews
Order Code:
ZT1035392X
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/reducing-bushings/bench-grinding-wheel-bore-reducing-bush-set-1-inch-three-quarter-inch-5-8-inch-and-half-inch/p/ZT1035392X
Add to quotation
Schedule an order and save 5%
View all Reducing Bushings
Description
Contains: 1/2", 5/8", 3/4" and 1".
Tags:
#BulkDiscount
Specifications
Specifications for Bench Grinding Wheel Bore Reducing Bush Set, 1", 3/4", 5/8" and 1/2".
MFR Part No.
YRK-235-9010K
Bore
31.75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome