Duodisc Cut-off & Grind Wheel

Duodisc Cut-off & Grind Wheel


Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

Depressed centre grinding/cutting wheels. General purpose.

A handy dual purpose two in one wheel. A cost efficient and technically advanced
disc. Perfect for workers wanting to save time by using the same wheel to cut and grind. Thin fast cutting and grinding/deburring disc. For tough operating conditions and very long tool life Suitable for use on angle grinders of all output categories.

Benefits:
- Saves time & money
- Less wheel changes
- Quality & safety due to robust design
- Fast and convenient cutting and light grinding of INOX and mild steel
- An all-round wheel for any workshop or trades person
- Rated as a grinding wheel that can be used for cutting

Abrasive: Aluminium oxide A - manufactured without addition of ferrous, chlorinated or sulphurous fillers suits INOX stainless steel applications.

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Additional Conformity:
EN12413
Wheel Width:
2.8 mm
Suggested Applications:
Stainless Steels
Grain Size:
46
Product Type:
Cut-off & Grind Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome