Tool & Cutter Wheels


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Contact your local branch if the size or style you require is not listed.

Type 12 Dish
Size: 150 x 13 x 31.75mm

See full description

Feature Attributes

Bore Diameter:
31.75 mm
Thickness:
1.8 mm
Grade:
Fine
Grain Size:
A60
Width:
1.8 mm
Abrasive Material:
Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome