1. Abrasives/
  2. Grinding Abrasives/
  3. Cutting
2.5mm X-Lock Expert for Metal Flat Cutting Disc

2.5mm X-Lock Expert for Metal Flat Cutting Disc


Select
See all variants from
£1.49Inc VAT (20%)

See all variants from £1.49

Description

X-LOCK 2-piece changing system to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.
Features and Benefits:
■ Convenient X-Lock locking system for quick and safe changes.
■ Manufactured for use with ferrous and non Ferrous metals
■ Achieve straight and accurate cuts

Note:
Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°

For use with all appropriate handheld angle grinders

Not to be used for wet cutting

See full description

Feature Attributes

Type:
Type 42
Abrasive Material:
Aluminium Oxide
Optimum angle for use:
90 °
Additional Conformity:
Manufactured According to EN12413,Complies to oSa Regulations
Bond Type:
Resinoid Reinforced (BF)
Hardness:
Medium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome