Cubitron II Cut-off Wheel Type 41

Cubitron II Cut-off Wheel Type 41


Select
£2.29 Inc VAT (20%)


See all variants from £2.29

Description

3M™ Cubitron™ II cut-off wheels with precision-shaped grain are specifically engineered to cut faster than competitive ceramic products, offering significant productivity gains whilst remaining highly durable.

These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.

Features and Benefits
• Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra long life
• Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys

Suggested Applications:
• For cutting through metal, such as autobody or marine sheet metal.
• Use on stainless steel tubing, exhaust pipes, clamps and rusted fasteners.

Notes
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.

See full description

Feature Attributes

Bond Type:
Resinoid Reinforced (BF)
Series:
Cubitron II
Optimum angle for use:
90 °
Additional Conformity:
Manufactured According to EN12413
Abrasive Material:
Precision Shaped Ceramic Grain
Type:
Type 41
More attributes
Product Reviews -
4 years ago by David
The mileage out of one disc is tremendous, will never buy the cheapest again.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome