Metal Cut Off Disc

Metal Cut Off Disc


£1.34 Inc VAT (20%)

See all variants from £1.34

Description

Metal Cutting Discs are manufactured using Aluminium Oxide abrasive grit with fibreglass reinforcing and are resin bonded to provide both safety and optimum cutting performance. Discs with a 1.2mm thickness permit fine cutting where necessary on stainless steel and high grade metals. They must never be used for grinding and must always be presented to the workpiece at an angle of 90º. For use with a variety of machines, mini-grinders to stationary cutting-off machines. It is important to choose between a metal or stone cutting disc according to the material being cut, and to ensure that the correct wheel is properly mounted. Manufactured to EN 12413 standard. SAFETY TIPS Read the manufacturer's instructions carefullyWear goggles to guard against flying chips or dustInspect the condition of the wheel frequentlyAdjust the guard to deflect sparks and dustMaintain the revs and let the wheel do the work

Feature Attributes

Type:
Flat
Disc Style:
Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome