1. Abrasives/
  2. Grinding Abrasives/
  3. Cutting
X-Lock Expert for Metal Cutting Disc Flat

X-Lock Expert for Metal Cutting Disc Flat


Select
See all variants from
£1.29Inc VAT (20%)
Up to 7% off

See all variants from £1.29

Description

X-LOCK 2-piece changing system to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.
Features and Benefits:
■ Convenient X-Lock locking system for quick and safe changes.
■ Manufactured for use with ferrous and non ferrous metals
■ Achieve straight and accurate cuts

Typical Applications:
Used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction

Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.

For use with all appropriate handheld angle grinders

Not to be used for wet cutting

See full description

Feature Attributes

Additional Conformity:
Manufactured According to EN12413,Complies to oSa Regulations
Bore:
22.23 mm
Grain Designation:
AS46 SBF
Thickness:
1.6 mm
Type:
Type 41
Series:
X-Lock
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome