S150 Blade (Pk-10)

S150 Blade (Pk-10)

Order Code: ZT1126477X

£20.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

These blades are ideal for use on holes as small as 1.5mm in diameter. Made of high speed steel, the blades are durable and easy to use. They are made for right hand users.

Features and Benefits
• Hardness 62-64RC
• Including angle 45 degrees
• Pack of 10

Typical Applications
• Holes
• Straight edge
• Curved edge

See full description
Specifications for S150 Blade (Pk-10)
  • Blade Material
    High Speed Steel
  • Type
    S150 Blade
  • MFR Part No.
    BK1013
  • Number of Pieces
    10
  • Product Type
    Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome