S60 Blade (Pk-10)
0
1
2

S60 Blade (Pk-10)

Order Code: ZT1126474X

£41.99 Inc VAT (20%)


Description

These S60 blades, made of high-speed steel, work best on cross holes in hard to reach places. They have a hardness of 62-64 RC and are built for right-handed users.

Features and Benefits
• Incl. Angle 40 deg
• Pack weight 9 gr
• High-speed steel design
• Right-handed

Typical Applications
• Ideal for use on cross holes

See full description
Specifications for S60 Blade (Pk-10)
  • Blade Material
    High Speed Steel
  • Type
    S60 Blade
  • MFR Part No.
    BS6001
  • Number of Pieces
    10
  • Product Type
    S60 Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome