566A - Conical Flap Discs - Alumina Zirconia
0
1

566A - Conical Flap Discs - Alumina Zirconia


Select
Select
£1.99 Inc VAT (20%)
Up to 9% off


See all variants from £1.99

Description

3M 566A - Conical flap discs provide excellent performance at an economical price. Also available in P120 for finer blending, refining and finishing work.

Features and Benefits
• Flap discs allow one-step grinding and blending, saving time and money
• Quick change disc simplifies disc changes and does not require hand tools
• Alumina zirconia self-sharpens, providing extended life and more cutting power than aluminum oxide - vastly reducing replacement costs

Typical Applications
• Weld grinding, stock removal, deburring, deflashing, gate removal, edge chamfering, cleaning, blending, finishing.

Technical Information
• Materials - All metals
• Mineral - Alumina Zirconia
• Backing - X-weight cotton cloth on reinforced glass fibre resin
• Coating - Closed
• Bond - Resin

See full description

Feature Attributes

Backing Material:
Glass Fibre-Backed (General-purpose, non-scratch).
Disc Type:
Conical (Type 29)
Abrasive Material:
Zirconia Alumina
Series:
566 A
Product Reviews -
3 years ago by Shelley
Great product, always use 3m as the quality is second to none.

4 years ago by Richard
I like these for taking sharp edges on cut bolts. I only bought an odd one to make up my order to the free postage price but I will be buying more.

5 years ago by Andrew
Excellent product good price.

5 years ago by Andrew
Excellent product good price.

5 years ago
Bought on more than one occasion good price does the job

6 years ago by Susan
competitive price, good product

6 years ago by Craig
Excellent Service and Delivery

3 years ago by Roy
Unused as yet usage will show worthyness

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome