Inc VAT (20%)
Flaps of flexible X weight, aluminium oxide cloth abrasive, resin mounted on a spindle. 339 flap wheels are ideal for finishing and refining, providing good flexibility and excellent cut and polish capabilities.
64486: Grade P40. Size: 40x20x6mm. Max rpm: 25,400.
64487: Grade P60. Size: 40x20x6mm. Max rpm: 19,000.
64500: Grade P60. Size: 50x20x6mm. Max rpm: 15,200.
64504: Grade P60. Size: 60x15x6mm. Max rpm: 12,700.
64508: Grade P60. Size: 60x30x6mm. Max rpm: 12,700.
64510: Grade P120. Size: 60x30x6mm. Max rpm: 12,700.
Wheel Type:
Flap Wheel
Hole Diameter:
6 mm
Series:
339
Shank Type:
Plain
Abrasive Material:
Aluminium Oxide
Product Type:
Flap Wheel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy