FG1515 Mini Fan Grinders

FG1515 Mini Fan Grinders


Select
£4.59 Inc VAT (20%)


See all variants from £4.59

Description

Prepare and finish projects with these AtaAbrasives® Mini Fan Grinders. Useful on a wide range of materials, these fan grinders are ideal for general deburring, preparing, and finishing projects for professional results.

Features and Benefits
• Adaptable to shaped projects as well as flat
• Efficient and easy to use for professional finishes
• Low noise and low vibration when paired with a compatible tool for user comfort

*Images for illustration purposes only*

See full description

Feature Attributes

Wheel Width:
15 mm
Diameter:
15 mm
Shank Diameter:
3 mm
Shank Type:
Straight
Abrasive Material:
Aluminium Oxide
Maximum Operating Speed:
38200 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome