1. Abrasives/
  2. Sanding Abrasives/
  3. Flap Wheels
Flap Wheels - Aluminium Oxide - 3.0mm Shank
0
1

Flap Wheels - Aluminium Oxide - 3.0mm Shank


Select
Select
See all variants from
£0.51

Inc VAT (20%)

Up to 8.5% off

See all variants from £0.51

Description

Shaft mounted flap wheels can be used in portable air or electric power tools, including die grinders, flexible shafts and drills.

Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for maximum access in tight corners.

Applications:
• Final finishing of metal surfaces.
• Miss-match removal and de-burring on machined components.
• Blending and finishing tool, tubes, dies, moulds, channels.
• Edge blending and cleaning. Surface preparation prior to painting and plating.
• Can be used on metal, wood, plastic and fibreglass.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION

See full description

Feature Attributes

Diameter:

30 mm

Abrasive Material:

Aluminium Oxide

Maximum Operating Speed:

23,000 rpm

Shank Diameter:

3 mm

Shank Type:

Plain

Hole Diameter:

3 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome