1. Abrasives/
  2. Sanding Abrasives/
  3. Flap Wheels
Non Woven Wheels

Non Woven Wheels


10 Variants From
£39.99

Inc VAT (20%)

Up to 6.5% off
See 10 Product Variants
£39.99

Description

Non-woven wheels for satin finishing machine
High Performance non-woven fabric converted with keyhole wheels for Satin finishing machine.

Features and advantages:
The wheels with hole in Non-Woven Fabric offer constant finishing, high ventilation, flexibility, extreme ease of use, low noise, resistance to clogging, and can be cleaned with compressed air or water. The four-key system offers efficient dragging of the abrasive tool and ensures rapid insertion of the tool.
Main types of application:
Light deburring and cleaning. Satin finish of small and large surfaces. Removal of oxidations. Removal of marks left by previous processes and restoration of the finish after bending, welding or stamping of satin coils.
Application materials:
Stainless steels, normal or special steels, non-ferrous metals and their alloys, aluminium, cast iron, titanium,

See full description

Feature Attributes

Type:

Non-woven Wheel

Applications:

Cleaning,Light Deburring

Material:

Non-woven Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome