1. Abrasives/
  2. Sanding Abrasives/
  3. Flap Wheels
Unmounted flap wheels - Aluminium oxide A version

Unmounted flap wheels - Aluminium oxide A version


See all variants from
£41.98

Inc VAT (20%)

Up to 6% off

See all variants from £41.98

Description

On unmounted flap wheels, the flaps made of coated abrasive are arranged radially around the tool axis in a fan-type structure. Their flexibility enables them to adapt perfectly to the contours of the workpiece. The abrasive grain is embedded in the sturdy, flexible cloth backing material by means of a resinoid bond. In ISO 5429, unmounted flap wheels are designated as "flap wheels". For general applications from coarse to fine grinding.

Feature Attributes

Suitable For:

Flexible Shaft Drive,Straight Grinder

Abrasive:

Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome