2608600223 125X22.2X6MM Metal Grinding Disc
0
1

2608600223 125X22.2X6MM Metal Grinding Disc

Order Code: ZT1035083X

£1.84 Inc VAT (20%)


Description

2608600223
Depressed Centre grinding disc appropriate for hand held angle grinders.

Specifications for 2608600223 125X22.2X6MM Metal Grinding Disc
  • Hardness
    Very Hard
  • Additional Conformity
    Complies to oSa Regulations
    Manufactured According to EN12413
  • Series
    General Purpose
  • Grain Designation
    A30TBF
  • Grain Size
    30-Medium/Coarse
  • Thickness
    6.0mm
  • Type
    Type 27
  • Maximum RPM
    12250rpm
  • Abrasive Material
    Aluminium Oxide
  • Optimum angle for use
    25 to 35°
  • Bond Type
    Resin Bonded with Fibre Reinforcment
  • MFR Part No.
    2608600223
  • Applications
    Grinding
  • Bore
    22.23mm
  • Maximum Operating Speed
    80m/s
  • Centre Hole
    Straight Hole
  • Standards Met
    Complies to oSa Regulations
  • Diameter
    125mm
  • Suitable For
    Steel
  • Grade
    Medium/Coarse
  • Grit
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome