1. Abrasives/
  2. Grinding Abrasives/
  3. Grinding
8933 Siagrind - Roughing Discs

8933 Siagrind - Roughing Discs


See all variants from
£16.99Inc VAT (20%)
Up to 3% off
See all variants from £16.99

Description

The hard grinding discs of the special 8933 siagrind series excel in a variety of metal applications and make for robust and efficient tools thanks to features such as high removal rates at low surface pressure and long life.

General Information
Product Type: Bonded abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Aggressive cut
- High performance for stock removal
- Long lifetime
- Comfortable to use with little contact pressure

Safety Information
Follow the general EN safety recommendations. Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask. Use hearing protection.

See full description

Feature Attributes

Type:
Bonded Abrasives
Thickness:
6 mm
Series:
8933 siagrind
Product Type:
Bonded abrasives
Colour On Reverse Side:
Black-Yellow
Colour On Grit Side:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome