1. Abrasives/
  2. Grinding Abrasives/
  3. Grinding
Mounted flap wheels - Ceramic oxide grain CO-COOL version

Mounted flap wheels - Ceramic oxide grain CO-COOL version


See all variants from
£8.99Inc VAT (20%)

See all variants from £8.99

Description

On mounted flap wheels, the flaps made of coated abrasive are arranged radially around the tool axis in a fan-type structure. Their flexibility enables them to adapt perfectly to the contours of the workpiece. The abrasive grain is embedded in the sturdy, flexible cloth backing material by means of a resinoid bond. In ISO 3919, mounted flap wheels are designated as "flap wheels with shaft". For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.

Feature Attributes

Suitable For:
Straight Grinder,Flexible Shaft Drive
Shank Diameter:
6 mm
Abrasive Material:
Co-Cool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome