1. Abrasives/
  2. Grinding Abrasives/
  3. Grinding
Performance Line SG - CC-GRIND-FLEX

Performance Line SG - CC-GRIND-FLEX


4 Variants From
£62.90

Inc VAT (20%)

See 4 Product Variants
£62.90

Description

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. The CC-GRIND-FLEX is the semi-flexible addition to the CC-GRIND-SOLID. It was developed especially for work on weld seams. Butt welds can be completely smoothed. This means bumps and dents especially ones that are visible after coating or painting are a thing of the past. Semi-flexible grinding disc for steel with high grinding performance and maximum tool life.

Feature Attributes

Shape:

Cc-Grind-Flex

Applications:

Step-By-Step Fine Grinding,Surface Grinding,Work On Weld Seams

Suitable For:

Angle Grinder

Hole Diameter:

22.23 mm

Abrasive Material:

Co-Cool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome