Paper Disc 255P, 125 mm, No Hole, P400

Paper Disc 255P, 125 mm, No Hole, P400

Order Code: ZT1045003P

£0.74each Inc VAT (20%)
£370.00 minimum order value
QuantityPriceDiscount
1 - 499£0.740%
500 +£0.714%

Minimum order quantity: 500.
Currently unavailable

Description

The 3M Hookit Paper Disc 255P is an Aluminium Oxide abrasive with long life and sustained cutting action. It features an anti-loading coating to extend product working life.

Specifications for Paper Disc 255P, 125 mm, No Hole, P400
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    7000034160
  • Disc Size
    125mm
  • Vacuum Hole Design
    No Hole
  • Grit
    P400
  • Backing Material
    Paper
  • Model Number
    A60298
  • Series
    255P
  • Grade
    Extra Fine
  • Mounting Type
    Hookit
  • Diameter
    125mm
  • Applications
    Sanding
    Primer Coat
    Bodyfiller
    Lacquer
    Plastics
    Composite
    Old Lacquer
    Acrylic Glass
    Finishing
    Surface Preparation
    Primer Filler
  • Disc Type
    Coated Disc
  • Material Application
    Lacquer
    Composite
    Plastics
    Bodyfiller
    Primer Coat
    Acrylic Glass
    Primer Filler
    Old Lacquer
  • Product Type
    Paper Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome