1. Abrasives/
  2. Sanding Abrasives/
  3. Hook 'n' Loop Backed Discs & Sheets
245 Hookit Discs - 125mm

245 Hookit Discs - 125mm


Select
See all variants from
£1.01Inc VAT (20%)

See all variants from £1.01

Description

3M 245 125mm.
Plain (no holes).
Stiff E-weight paper gives a strong backing and long product life. A fast cutting aluminium oxide mineral coated onto a heavy paper. Resin bond resists heat to prevent premature "burning". For initial and intermediate sanding on solid wood furniture, wood and metal door frames and other hard and soft wood, plastic and metal surfaces.
Use on: Wood, Metal, Paints, Fillers, Plastics.
Mineral: Aluminium Oxide.
Backing: E Weight Paper.
Coating: Open.
Bond: Resin.

See full description

Feature Attributes

Vacuum Hole Design:
No Hole
Backing Material:
Paper
Abrasive Material:
Aluminium Oxide
Disc Size:
125
Size:
125 mm
Diameter:
125 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome