1. Abrasives/
  2. Sanding Abrasives/
  3. Hook 'n' Loop Backed Discs & Sheets
245 Hookit Discs LD500A

245 Hookit Discs LD500A


Select
See all variants from
£0.74Inc VAT (20%)

See all variants from £0.74

Description

3M 245 125mm.
Hole Pattern: 500A - 5 Holes

Features and Benefits
• Stiff E-weight paper gives a strong backing and long product life
• A fast cutting aluminium oxide mineral coated onto a heavy paper
• Resin bond resists heat to prevent premature "burning"

Typical Applications
• For initial and intermediate sanding on solid wood furniture, wood and metal door frames and other hard and soft wood, plastic and metal surfaces
• Use on: Wood, Metal, Paints, Fillers, Plastics

Notes
• Mineral: Aluminium Oxide
• Backing: E Weight Paper
• Coating: Open
• Bond: Resin

See full description

Feature Attributes

Disc Size:
125
Vacuum Hole Design:
5 Hole
Abrasive Material:
Aluminium Oxide
Backing Material:
Paper
Size:
125 mm
Series:
245
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome