1. Abrasives/
  2. Sanding Abrasives/
  3. Hook 'n' Loop Backed Discs & Sheets

255P Hookit Discs LD500A - 125mm


Select
See all variants from
£0.53Inc VAT (20%)

See all variants from £0.53

Description

3M 255P 125mm
Hole Pattern: 500A - 5 Holes.
Finishing product coated onto a 'C' weight backing paper for consistent finishing. Aluminium oxide with an anti-load coating.

Feature Attributes

Disc Size:
125
Vacuum Hole Design:
5 Hole
Backing Material:
Paper
Abrasive Material:
Aluminium Oxide
Size:
125 mm
Series:
255P
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome