1. Abrasives/
  2. Sanding Abrasives/
  3. Hook 'n' Loop Backed Discs & Sheets

Autonet Discs Mirka - 5", Pack of 50


Select
See all variants from
£22.99Inc VAT (20%)

See all variants from £22.99

Description

Guard against clogging and pilling with Autonet™ sanding discs from Mirka®. Designed for dust extraction, these discs prevent surface build-up or pilling to give an even and quality finish.

Features and Benefits
• High-level stock removal for a speedy finish
• Velcro fastening for quick and easy disc changes
• Clog-resistant for a longer life product

*Images for illustration purposes only*

See full description

Feature Attributes

Disc Type:
Net Discs
Mounting Type:
Hook & Loop
Abrasive Material:
Aluminium Oxide
Colour:
Grey
Vacuum Hole Design:
No Holes
Series:
Autonet
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome