1. Abrasives/
  2. Sanding Abrasives/
  3. Hook 'n' Loop Backed Discs & Sheets
Hook & Loop Mesh Discs 225mm

Hook & Loop Mesh Discs 225mm


Select
See all variants from
£7.29Inc VAT (20%)

See all variants from £7.29

Description

Silicon carbide-coated mesh for reduced clogging and improved dust extraction. Washable for re-use. Provides up to 4 times the life of standard sandpaper. Compatible with all 225mm diameter hook and loop backing pads.

Feature Attributes

Abrasive Material:
Silicon Carbide
Product Type:
Mesh Discs
Diameter:
225 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome