1. Abrasives/
  2. Sanding Abrasives/
  3. Hook 'n' Loop Backed Discs & Sheets
Hookit 150mm Finishing Film Abrasive Disc 260L, 15 Hole

Hookit 150mm Finishing Film Abrasive Disc 260L, 15 Hole


Select
See all variants from
£54.99Inc VAT (20%)

See all variants from £54.99

Description

Get a tough abrasive for your finishes with 3M™ Hookit™ Finishing Film Abrasive Disc 260L. Our film discs combine a durable film backing with a fast‐cutting, long‐lasting aluminium oxide mineral abrasive for a consistent finish. It's ideal for refined automotive finishing work.

Features and Benefits
• Get a fast cut and long disc life with aluminium oxide abrasive
• Keep dust from disc surface, thereby reducing loading with 15 hole design
• Change and reuse discs easily with 3M's Hookit™ attachment system

Typical Applications
• Use for automotive applications including blending, scuffing, paint prep and removing paint defects

See full description

Feature Attributes

Vacuum Hole Design:
15 Hole
Abrasive Material:
Aluminium Oxide
Disc Size:
150mm
Backing Material:
Film
Size:
150 mm
Series:
Hookit™
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome