Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Hook 'n' Loop Backed Discs & Sheets
Hookit Purple Finishing Film Abrasive Discs
By 3M
Reset
Clear All
Grit
Select
Diameter
Select
See all variants from
£1.79
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1.79
Description
Description unavailable
Feature Attributes
Series:
260 L
Material Application:
Composite,Plastics,Lacquer,Old Lacquer,Primer Filler,Bodyfiller,Primer Coat,Acrylic Glass
Mounting Type:
Hookit
Vacuum Hole Design:
15 Hole
Backing Material:
Polyester Film
Abrasive Material:
Aluminium Oxide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome