1. Abrasives/
  2. Sanding Abrasives/
  3. Hook 'n' Loop Backed Discs & Sheets
Self Adhesive Pads APT90A & APT90V

Self Adhesive Pads APT90A & APT90V


Select
See all variants from
£29.99Inc VAT (20%)

See all variants from £29.99

Description

Thread 5/16".

Feature Attributes

Disc Size:
6
Diameter:
152 mm
Mounting Type:
PSA
Material:
Foam
Shank Type:
Threaded
Shank Diameter:
5/16 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome