BO 6/6 3-10MM Arbor for Snagging Wheels
0
1

BO 6/6 3-10MM Arbor for Snagging Wheels

Order Code: ZT1219359X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

These arbors are suited as an accessory for mounting snagging wheels on straight grinders. The arbors make a stable arrangement with a very high shank breakage resistance. The arbors can work on aluminium, cobalt-based alloys, other non-ferrous metals, high-temperature-resistant materials, nickel-based alloys (e. g. Inconell and Hasteloy), bronze, hard non-ferrous metal, titanium, titanium alloys, copper, soft non-ferrous metal, brass, zinc, stainless steel (INOX), hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC), steel materials with a hardness > 54 HRC, steel, cast steel and steels up to 1,200 N/mm².

Features and Benefits
• Suited for use on aluminium, cobalt-based alloys, non-ferrous, high temperature resistant materials, nickel based alloys and bronze
• Available in two specifications to suit your needs

Typical Applications
• Fine grinding in multiple steps with varying drive types including flexible shaft drive, power drill, column drill and straight grinder

See full description
Specifications for BO 6/6 3-10MM Arbor for Snagging Wheels
  • Product Type
    Holder
  • Shank Diameter
    6mm
  • For Use With
    Suitable for snagging wheels with 6mm centre hole
  • MFR Part No.
    42400006
  • Suitable For
    Straight Grinder
    Column Drill
    Power Drill
    Flexible Shaft Drive
  • Clamping Range To
    10mm
  • Clamping Range From
    3mm
  • Suitable For Hole Diameter
    6mm
  • Shank Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome