Cartridge Roll Mandrel, 3.18 mm x 25.4 mm x 6 mm, PN88749

Cartridge Roll Mandrel, 3.18 mm x 25.4 mm x 6 mm, PN88749

Order Code: ZT1045085P

£4.29 Inc VAT (20%)


Description

3M Cartridge Roll Mandrel is a tool attachment that holds an abrasive cartridge roll (sold separately). Together, the mandrel and cartridge roll enable the user to grind or finish hard-to-reach areas of a workpiece, such as angles and curves. The mandrel attaches to a rotary tool such as a die grinder or drill, and comes in different sizes to fit a variety of cartridge roll sizes.

Specifications for Cartridge Roll Mandrel, 3.18 mm x 25.4 mm x 6 mm, PN88749
  • Product Type
    Cartridge Roll Mandrel
  • Length
    25.4mm
  • Diameter
    3.18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome