A11-SC6 Mounted Point

A11-SC6 Mounted Point

Order Code: ZT1035302XCopy

£4.99 Inc VAT (20%)
£5.6912% off

Currently unavailable

Description

Shape: A11
Grade: SC
Dia: 21mm
Length: 50mm
Shank dia: 6mm
Shank length: 38mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome