1. Abrasives/
  2. Buffing & Polishing/
  3. Polishing Compounds & Lubricants

Hyprez FS (Five Star) Diamond Compounds - Rapid Stock Removal.


Select
Select
See all variants from
£34.99Inc VAT (20%)

See all variants from £34.99

Description

Hyprez Five star combined formula compound provides the unsurpassed cutting capability of natural diamond with the impact resistance of manufactured diamond. Formulated to withstand severe lapping conditions, the use of a stable carrier ensures sustained particle suspension throughout the process and an even surface coverage improving impregnation of laps. Suitable for use with Hyprez type OS (Oil Soluble) or Type W (Water Soluble) lubricants to meet specific requirements of material and surface finish. The Hyplicator dispensing syringe allows a precisely measured amount of compound to be applied, preventing contamination and wastage.

Feature Attributes

Weight:
5 g
Size:
5g
Product Type:
Diamond Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome