1. Abrasives/
  2. Buffing & Polishing/
  3. Polishing Compounds & Lubricants
Pre-Finish Bar
0
1

Pre-Finish Bar


Select
See all variants from
£10.99

Inc VAT (20%)


See all variants from £10.99

Description

1620-165 Steelcut. An effective alternative to Carbrax, where brightness of finish rather than superior cutting properties is the main requirement.

Features and Benefits
• Provides a class-leading bright finish

Typical Applications
• To be used with stapol mops and buffs
• Use with untreated or simple treated Stapol Mops

See full description

Feature Attributes

Product Type:

Pre-Finish Bar

Finish:

High Gloss

Weight:

800 g

Size:

800 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome