Accelerator Coated Burr Sets NG6

Accelerator Coated Burr Sets NG6


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

This Garryson Burr set of 5 comes in both 9.6mm and 12mm diameter, offering shanks that achieve huge reductions in time and effort. The range is coated in an Accelerator coating which allows for up to double the stock removal than other leading brands on the market. The coating offers longevity and longer life to the burrs, ensuring the quality doesn't decline with constant use. The Next Generation 6 is a patent-pending geometry that significantly improves the longevity of the piece as well as better performance, without negatively affecting the vibration of the user. This set boasts efficiency and a superior design to give the user a smooth, extremely accurate cut.

Features and Benefits
• Each grinding piece offers significantly increased metal removal rates for high sufficiency
• The patent-pending geometry is aggressive and sharp for massively improved cutting performance, removing more than twice the material than other leading double cut burs
• Next Generation 6 guarantees longevity as well as high performance
• Accelerator coating offers longevity, durability and extensive strength throughout use

Typical Applications
• Designed for shipbuilding, foundries, heavy metal fabrication, the oil and gas industry as well as automotive and rail. Made to cut all types of steel, cast iron, steel <60 HRC, stainless steel (INOX) and nickel based steel

Contents
• 1x Cylinder, 1x Ball Nosed Cylinder, 1x Ball, 1x Ball Nosed Tree and 1x Pointed Tree shaped carbide rotary burr

Standards
• ISO 9001:2015

See full description

Feature Attributes

Finish/Coating:
Coated
Shank Diameter:
6 mm
Head Material:
Carbide
Number of Pieces:
5
Series:
Next Generation 6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome