GT1200 Cylinder Type Carbide Burr

GT1200 Cylinder Type Carbide Burr

Order Code: ZT1126727X

£7.99 Inc VAT (20%)


Description

Achieve high cutting action and smooth surface finish across ferrous and non-ferrous metals with this rotary burr. Its smooth operation ensures short chips for rapid material removal, while tailored variants guarantee precision. Benefit from its versatility and compatibility with various materials, making it a must-have for diverse metalworking tasks.

Features and Benefits
• High cutting action with smooth finish
• Efficient material removal with short chips
• Versatile across ferrous and non-ferrous metals
• Tailored variants for precision
• Ideal for diverse metalworking tasks

See full description
Specifications for GT1200 Cylinder Type Carbide Burr
  • Head Material
    Carbide
  • Head Shape
    Cylindrical
  • MFR Part No.
    GT1200
  • Finish/Coating
    Uncoated
  • Cut Type
    Single Cut
  • Head Diameter
    3mm
  • Head Length
    14mm
  • Shank Diameter
    3mm
  • Overall Length
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome