Pointed Tree, 16MM Dia, 6MM Shank, Double Cut/Cut 6

Pointed Tree, 16MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588019S

£14.99 Inc VAT (20%)


Description

These Sherwood® carbide pointed tree rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Pointed tree design

See full description
Specifications for Pointed Tree, 16MM Dia, 6MM Shank, Double Cut/Cut 6
  • Head Length
    25mm
  • MFR Part No.
    G61525-6 JC / SHER
  • Head Material
    Carbide
  • Head Diameter
    16mm
  • Cut Type
    Double Cut - Cut 6
  • Shank Diameter
    6mm
  • Head Shape
    Pointed Tree
  • Overall Length
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome